500 MBH Natural Gas Volume Commercial Water Heater
Brute® Deluxe 500 MBH Natural Gas Volume Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bradford White Brute® deluxe commercial gas (natural) two-stage volume water heater with pump (hard water) 500Mbh, with same H-stamped cupronickel heat exchanger
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME H, ASME HLW
- Application:
- Commercial
- BTU:
- 500000
- CSA Certified:
- CSA 4.9
- Collection:
- Brute® Deluxe
- Depth:
- 29-2/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1-1/4 in
- Height:
- 43-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 500
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Recovery 100°F Rise GPH:
- 510
- Thermal Efficiency:
- 85 %
- UPC:
- 671632333349
- Vent Type:
- Built-in
- Volts:
- 120V
- Water Connection Size:
- 2 in
- Water Heater Type:
- Volume
- Weight:
- 541 lb