100 MBH Gas Condensing Heating Boiler
Brute FT® 100 MBH Gas Condensing Heating Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 93000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Brute FT®
- Condensing:
- Yes
- Depth:
- 15-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 29 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 100 MBH
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Volts:
- 120V
- Width:
- 18 in