This product requires certification to purchase.

100 gal. 250 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Bradford White

D-Series 100 gal. 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD100L2503N
  • Item #1599338
  • Manufacturer Part #D-100L-250-3N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

D-Series 100 gal. 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD100L2503N
  • Item #1599338
  • Manufacturer Part #D-100L-250-3N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Approved For Sanitation
  • Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
100 gal
Collection:
D-Series
Diameter:
30-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
75 in
ISO:
ISO 9001
MBH:
250
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
70 to 180 Deg F
UL Listed:
No
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
725 lb