100 gal. Tall 300 MBH Commercial Natural Gas Water Heater
D-Series 100 gal. Tall 300 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Approved for sanitation
- Three year limited tank warranty and 1 year limited warranty on component parts
Specifications
- ANSI:
- ANSI Z21.10.18
- ASME:
- Yes
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Collection:
- D-Series
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 75-5/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 300
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall