This product requires certification to purchase.

50 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #BURG2D50S6N
  • Item #7235916
  • Manufacturer Part #URG2D50S6N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #BURG2D50S6N
  • Item #7235916
  • Manufacturer Part #URG2D50S6N
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
  • Protective Magnesium Anode Rod - Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
  • Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
  • Water Connections - 3?4 In (19Mm) Npt Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
  • Design Certified By Csa International
  • T&P Relief Valve
  • Requires Certification
  • Green


Specifications

AFUE:
78.00 %
ANSI:
ANSI Z21.10.1 2017
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
50 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
26 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
81
Fuel Type:
Natural Gas
Height:
65-7/8 in
Lining of Tank:
Vitraglas®
MBH:
40
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
42
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
172 lb