119 gal. 400 MBH Commercial Natural Gas Water Heater
eF Series® 119 gal. 400 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hydrojet-total-performance-technology
- Vitraglas-tank-protection
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Diameter:
- 33 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 77-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Weight:
- 1120 lb