119 gal. 400 MBH Commercial Natural Gas Water Heater
eF Series® 119 gal. 400 MBH Commercial Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation Products should only be purchased through and installed by qualified plumbing and heating professionals
- The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydrojet® Sediment Reduction System
- Protective powered anode
- Venting versatility
- Submerged combustion chamber
- Three pass fire tube heat exchanger system
- Ultra quiet operation
- Low restrictive brass drain valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CSA Certified:
- CSA 4.3
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Depth:
- 35 in
- Diameter:
- 32 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1 in
- Height:
- 77-3/8 in
- ISO:
- ISO 9001
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- UL 1453
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Weight:
- 185 lb