119 gal. 400 MBH Commercial Propane Water Heater
eF Series® 119 gal. 400 MBH Commercial Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Power Cord Included
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Depth:
- 34-1/8 in
- Diameter:
- 28-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 77-5/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 900 lb