119 gal. 500 MBH Commercial Natural Gas Water Heater
eF Series® 119 gal. 500 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Energy star®qualified
- Thermal efficiency 94%
- Modulating down - fired premix power burner
- Bms integration - via modbus standard, bacnet compatible via gateway kit
- Vitraglas® tank lining with microban®
- 3 in. non-cfc foam insulation
- A single exhaust pressure switch
- Sanitizing capability
- T&P relief valve
-
Green
Documents
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 499000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Diameter:
- 33 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 77-3/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 499
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Vent Type:
- Power Vent
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall