119 gal. Tall 399.9 MBH Commercial Propane Water Heater
eF Series® 119 gal. Tall 399.9 MBH Commercial Propane Water Heater
Product Details
Product Details
- Energy Star® qualified
- Thermal efficiency 94%
- Modulating down - fired premix power burner
- BMS integration - via modbus standard, BACnet compatible via gateway kit
- ICON HD®
- Ultra quiet operation
- A single exhaust pressure switch
- 1 in. (25mm) NPT side connections for space heating
- Sanitizing capability
- T&P relief valve
-
Green
Specifications
- AFUE:
- 94.00 %
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 399999
- Capacity:
- 119 gal
- Collection:
- eF Series®
- Diameter:
- 33 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 77-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.9
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 180 Deg F (Up to 82 Deg C)
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- High Efficiency, Tall