BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER
eF Series® BRADFORD WHITE HIGH EFFICIENCY CONDENSING ULTRA LOW NOX EF SERIES 60 GALLON COMMERCIAL GAS (NATURAL) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTALLED AS A POWER
Product Details
Product Details
- The -897 indicates that this SKU comes with magnesium anodes.
Specifications
- ANSI:
- ANSI Z21.10.3-2019
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 300000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 100 gal
- Collection:
- eF Series®
- Depth:
- 28-1/4 in
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 850 lb