ENERGY STAR CERTIFIED BRADFORD WHITE HIGH EFFICIENCY CONDENSING EF SERIES 60 GALLON COMMERCIAL GAS (LIQUID PROPANE) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTA
eF Series® ENERGY STAR CERTIFIED BRADFORD WHITE HIGH EFFICIENCY CONDENSING EF SERIES 60 GALLON COMMERCIAL GAS (LIQUID PROPANE) ASME WATER HEATER. DESIGNED FOR VENTING VERSATILITY, THIS WATER HEATER CAN BE INSTA
Product Details
Product Details
- Bradford White High Efficiency Condensing Ultra Low Nox Ef Series® 60 Gallon Commercial Gas (Natural) Asme Water Heater. Designed For Venting Versatility, This Water Heater Can Be Installed As A Power Vent Or Power Direct Vent.
- 3-Year Tank Warranty, 150,000 Btu/Hr., 120 Volts, Single Phase, With Power Cord Included. The -895 Indicates That This Sku Comes With Integrated Controls And Powered Anodes.
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 60 gal
- Collection:
- eF Series®
- Depth:
- 28-1/4 in
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 570 oz