This product requires certification to purchase.

119 gal. Heavy Duty 54 kW Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. Heavy Duty 54 kW Electric Water Heater

  • Fast #
  • Part #BCEHD1205433HCF
  • Item #7206888
  • Manufacturer Part #CEHD1205433HCF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. Heavy Duty 54 kW Electric Water Heater

  • Fast #
  • Part #BCEHD1205433HCF
  • Item #7206888
  • Manufacturer Part #CEHD1205433HCF
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
119 gal
Collection:
ElectriFLEX HD™
Depth:
37-1/4 in
Diameter:
30-1/4 in
Energy Star Compliant:
No
Height:
64-1/2 in
Lining of Tank:
Vitraglas®
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
9
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 1453
Volts:
480V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty, Tall
Watts:
54 kW
Weight:
485 lb