This product requires certification to purchase.

24 kW 480V Conversion Kit

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 24 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104319
  • Item #7902996
  • Manufacturer Part #415-51043-19
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 24 kW 480V Conversion Kit

  • Fast #
  • Part #B4155104319
  • Item #7902996
  • Manufacturer Part #415-51043-19
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Conversion Kit: Commercial Electric, Electri-Flex Hd™ (Heavy Duty) - 480 Volts, 24Kw (Quantity: 6 Elements, 6 Gaskets)
  • Requires Certification

Specifications

Collection:
ElectriFLEX HD™
Number of Pieces:
1 Piece
Power Source:
Electric
Product Type:
Conversion Kit
Volts:
480V
Watts:
24 kW