This product requires certification to purchase.

*0423 *CVR* 15G 6KW 208V 1PH COMMER

You last purchased this on
 
Bradford White

ElectriFLEX LD™ *0423 *CVR* 15G 6KW 208V 1PH COMMER

  • Fast #
  • Part #BLE115U31NLZ
  • Item #7943405
  • Manufacturer Part #LE115U3-1NLZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ *0423 *CVR* 15G 6KW 208V 1PH COMMER

  • Fast #
  • Part #BLE115U31NLZ
  • Item #7943405
  • Manufacturer Part #LE115U3-1NLZ
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
BTU:
20473
Capacity:
15 gal
Collection:
ElectriFLEX LD™
Diameter:
18 in
Energy Star Compliant:
No
Height:
20-1/4 in
MBH:
20.473
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
UL Listed:
UL 1453
Volts:
208V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Commercial
Watts:
6 kW
Weight:
69 lb