This product requires certification to purchase.

10 gal. 3 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX LD™ 10 gal. 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE110U31NAP
  • Item #7942927
  • Manufacturer Part #LE110U3-1NAP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ 10 gal. 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE110U31NAP
  • Item #7942927
  • Manufacturer Part #LE110U3-1NAP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
Capacity:
10 gal
Collection:
ElectriFLEX LD™
Diameter:
16 in
Energy Star Compliant:
No
Height:
17-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
UL Listed:
UL 1453
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Light Duty, Utility, Lowboy
Watts:
3 kW
Weight:
43 lb