This product requires certification to purchase.

19 gal. Lowboy 4.5 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX LD™ 19 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE120L33NCWW
  • Item #5115511
  • Manufacturer Part #LE120L3-3NCWW
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ 19 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE120L33NCWW
  • Item #5115511
  • Manufacturer Part #LE120L3-3NCWW
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Fully Automatic Temperature Control
  • Field Conversion Kits (Voltage, Phase And Kw)
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
Capacity:
19 gal
Collection:
ElectriFLEX LD™
Diameter:
18 in
Energy Star Compliant:
No
Height:
24-3/4 in
Lining of Tank:
Vitraglas®
Maximum Temperature:
175
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
90 to 150 Deg F
UL Listed:
UL 1453
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Light Duty, Lowboy
Watts:
4.5 kW
Weight:
65 lb