28 gal. Lowboy 4.5 kW Commercial Electric Water Heater
ElectriFLEX LD™ 28 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining
- Hydro Jet® Sediment Reduction System
- Fully Automatic Temperature Control
- Field Conversion Kits (Voltage, Phase And Kw)
- Direct Heat Transfer With Immersed Elements
- 1 In Non-Cfc Foam Insulation
- Protective Anode Rod
- Steel Tank
- T&P Relief Valve
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 gal
- Collection:
- ElectriFLEX LD™
- Depth:
- 32-19/50 in
- Diameter:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29-9/16 in
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy, Light Duty
- Watts:
- 4.5 kW
- Weight:
- 65 lb