This product requires certification to purchase.

4.5 kW 277V Conversion Kit

You last purchased this on
 
Bradford White

ElectriFLEX LD™ 4.5 kW 277V Conversion Kit

  • Fast #
  • Part #B4154640951
  • Item #7902962
  • Manufacturer Part #415-46409-51
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ 4.5 kW 277V Conversion Kit

  • Fast #
  • Part #B4154640951
  • Item #7902962
  • Manufacturer Part #415-46409-51
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Specifications

Collection:
ElectriFLEX LD™
Number of Pieces:
1 Piece
Product Type:
Conversion Kit
Smart Home Enabled:
No
Volts:
277V
Watts:
4.5 kW