40 gal. Light Duty 4.5 kW Commercial Electric Water Heater
ElectriFLEX LD® 40 gal. Light Duty 4.5 kW Commercial Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals
- The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydrojet® Sediment reduction system
- Field convertible
- Protective anode rod-Provides added protection against corrosion for long-term, trouble-free service
- Steel tank-Heavy gauge steel automatically formed, rolled, and welded
- Field Convertible-Quickly and easily convert phases and Simultaneous/Non-Simultaneous operation
- Field conversion kits-Change kW and/or voltage in the field
- NSF 5 kits available
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- ElectriFLEX LD®
- Depth:
- 20-3/4 in
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 49-7/16 in
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 100°F Rise GPH:
- 19
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty, Short
- Watts:
- 4.5 kW
- Weight:
- 102 lb