This product requires certification to purchase.

6 kW 480V Conversion Kit

You last purchased this on
 
Bradford White

ElectriFLEX LD™ 6 kW 480V Conversion Kit

  • Fast #
  • Part #B4154640960
  • Item #7902954
  • Manufacturer Part #415-46409-60
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX LD™ 6 kW 480V Conversion Kit

  • Fast #
  • Part #B4154640960
  • Item #7902954
  • Manufacturer Part #415-46409-60
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals.
  • The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Requires Certification

Specifications

Collection:
ElectriFLEX LD™
Number of Pieces:
1 Piece
Product Type:
Conversion Kit
Smart Home Enabled:
No
Volts:
480V
Watts:
6 kW