*NLA *CVR* CCY 80G 12KW 208V 3PH CO
ElectriFLEX MD™ *NLA *CVR* CCY 80G 12KW 208V 3PH CO
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- Hydro Jet® Sediment Reduction System
- Field Convertible
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 40946
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- ElectriFLEX MD™
- Depth:
- 26-5/8 in
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 59-3/4 in
- MBH:
- 40.946
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Commercial
- Watts:
- 1200 W
- Weight:
- 198 lb