This product requires certification to purchase.

119 gal. 18 kW Medium Duty Commercial Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX MD™ 119 gal. 18 kW Medium Duty Commercial Water Heater

  • Fast #
  • Part #BE32120R53L18
  • Item #7943887
  • Manufacturer Part #E32-120R5-3L18
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX MD™ 119 gal. 18 kW Medium Duty Commercial Water Heater

  • Fast #
  • Part #BE32120R53L18
  • Item #7943887
  • Manufacturer Part #E32-120R5-3L18
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • Hydro Jet® Sediment Reduction System
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
ElectriFLEX MD™
Depth:
30-7/8 in
Diameter:
28-1/4 in
Energy Star Compliant:
No
Height:
63 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
UL Listed:
UL 1453
Volts:
208V
Water Connection Size:
1-1/4 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Medium Duty
Watts:
18 kW
Weight:
312 lb