This product requires certification to purchase.

34-1/2 in. Plastic Dip Tube

You last purchased this on
 
Bradford White

Hydrojet® 34-1/2 in. Plastic Dip Tube

  • Fast #
  • Part #B4155123017
  • Item #7601461
  • Manufacturer Part #415-51230-17
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

Hydrojet® 34-1/2 in. Plastic Dip Tube

  • Fast #
  • Part #B4155123017
  • Item #7601461
  • Manufacturer Part #415-51230-17
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RG2F40S, RG2F50S
End Connection 1:
NPT
End Connections:
NPT x NPT
Length:
34-1/2 in
Material:
Plastic
Product Type:
Dip Tube
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Supply Pipe Connection Size:
3/4 in