50 gal. Short 4.5kW 2-Element Electric Water Heater
Icon System® 50 gal. Short 4.5kW 2-Element Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- Bradford White Icon E™, 50 gallon upright standard (blanketed) residential electric water heater. 6-year tank warranty, 4.5/3.5 Kw, 240/208 volts, single phase
- Bradford White Icon System® -the “ICON E™” intelligent electric water heater control optimizes tank temperature accuracy and stability
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydrojet® total performance system-sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank
- Direct heat transfer with immersed elements-transfers heat directly and efficiently to the water. Screw-in style
- Water connections-NPT factory installed dielectric waterway with heat traps
- Protective anode rod
- Low restrictive brass drain valve-durable tamper proof design
- T&P relief valve-installed
- Housing and urban development-these water heaters are designed in accordance with H.U.D. and are approved for installation in a manufactured home (mobile home)
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Icon System®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 60
- Height:
- 49-7/16 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 1453
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW
- Weight:
- 143 oz