This product requires certification to purchase.

51-13/100 in. Magnesium Anode Rod

You last purchased this on
 
Bradford White

51-13/100 in. Magnesium Anode Rod

  • Fast #
  • Part #B4154777619
  • Item #7546395
  • Manufacturer Part #415-47776-19
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

51-13/100 in. Magnesium Anode Rod

  • Fast #
  • Part #B4154777619
  • Item #7546395
  • Manufacturer Part #415-47776-19
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification

Specifications

Brand Model Compatibility:
M180R6DS and M180R Electric Water Heaters
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed:
No
Length:
51-13/100 in
Material:
Magnesium
Product Type:
Anode Rod
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Supply Pipe Connection Size:
3/4 in
Width:
3 in