This product requires certification to purchase.

119 gal. Vertical Storage Tank

You last purchased this on
 
Bradford White

Magnum Series® 119 gal. Vertical Storage Tank

  • Fast #
  • Part #BM3ST120R5874
  • Item #4009983
  • Manufacturer Part #M3ST120R5-874
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

Magnum Series® 119 gal. Vertical Storage Tank

  • Fast #
  • Part #BM3ST120R5874
  • Item #4009983
  • Manufacturer Part #M3ST120R5-874
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Two Magnesium Anode Rods Provide Added Protection Against Corrosion For Long Trouble-Free Service
  • Five Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
  • Requires Certification

Specifications

ASME:
No
Capacity:
119 gal
Collection:
Magnum Series®
Connection Size:
2-1/2
Connection Type:
NPT
Diameter:
28 in
Height:
62-1/2 in
Material:
Steel
NSF:
NSF 372
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Storage Tank
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 1453
Weight:
312 lb