80 gal. Vertical Storage Tank
Magnum Series® 80 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Two Magnesium Anode Rods Provide Added Protection Against Corrosion For Long Trouble-Free Service
- Five Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
Specifications
- ASME:
- No
- Capacity:
- 80 gal
- Collection:
- Magnum Series®
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Diameter:
- 24 in
- Height:
- 58-3/4 in
- Material:
- Steel
- NSF:
- NSF 372
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Storage Tank
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 1453
- Weight:
- 185 lb