This product requires certification to purchase.

30 gal. Propane Electric Commercial Water Heater

You last purchased this on
 
Bradford White

Magnum Series® Lowboy 30 gal. Propane Electric Commercial Water Heater

  • Fast #
  • Part #BLD30L31B090
  • Item #4291296
  • Manufacturer Part #LD30L-3-1-B090
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

Magnum Series® Lowboy 30 gal. Propane Electric Commercial Water Heater

  • Fast #
  • Part #BLD30L31B090
  • Item #4291296
  • Manufacturer Part #LD30L-3-1-B090
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Three year limited warranty on tank and 1 year limited warranty on component parts
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
30 gal
Collection:
Magnum Series® Lowboy
Diameter:
20 in
Energy Star Compliant:
No
Height:
29-3/4 in
Maximum Temperature:
160
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Volts:
208V
Water Heater Capacity Range:
30 - 40 gal