48 gal. Residential Indirect Water Heater
PowerStor Series® 48 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Capacity:
- 48 gal
- Collection:
- PowerStor Series®
- Diameter:
- 22 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 265
- Height:
- 47 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 671632337231
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired