73 gal. Residential Indirect Water Heater
PowerStor Series® SS 73 gal. Residential Indirect Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Sediment Reduction System
Specifications
- Capacity:
- 73 gal
- Coating:
- Vitraglas®
- Collection:
- PowerStor Series® SS
- Diameter:
- 24 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 66-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 444
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- UL Listed:
- UL 174
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 142 lb