This product requires certification to purchase.

Residential Gas Boiler 140 MBH Propane and Natural Gas

This product has been replaced by

CCY 140 MBH BRUTE FT HTG BLR
Bradford White CCY 140 MBH BRUTE FT HTG BLR
Manufacturer Part #BMFTHW140NA2XN
You last purchased this on
 
Bradford White

Residential Gas Boiler 140 MBH Propane and Natural Gas

  • Fast #
  • Part #BBMFTHW140NA1XN
  • Item #7514454
  • Manufacturer Part #BMFTHW140NA1XN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CCY 140 MBH BRUTE FT HTG BLR
Bradford White CCY 140 MBH BRUTE FT HTG BLR
Manufacturer Part #BMFTHW140NA2XN
Bradford White

Residential Gas Boiler 140 MBH Propane and Natural Gas

  • Fast #
  • Part #BBMFTHW140NA1XN
  • Item #7514454
  • Manufacturer Part #BMFTHW140NA1XN
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
140000
CEC Compliant:
For Sale in CA
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Height:
29 in
Ignition System:
Spark Ignition
Input (MBH):
140 MBH
Length:
17-3/10 in
Material:
Plastic, Stainless Steel
Power Source:
Gas
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Return Pipe Connection:
3/4 in
Supply Pipe Connection Size:
1-1/2 in