*CVR* CCY 55 GAL 78 BTU 75.6 RECV 2
This product has been replaced by
Manufacturer Part #LG1PV55H783N19
TTW® *CVR* CCY 55 GAL 78 BTU 75.6 RECV 2
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 78000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 55 gal
- Collection:
- TTW®
- Depth:
- 26-1/2 in
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 54-3/8 in
- MBH:
- 78
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Short
- Weight:
- 250 lb