This product requires certification to purchase.

40 gal. Short 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG1PV40S6N475264
  • Item #7625186
  • Manufacturer Part #URG1PV40S6N-475-264
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG1PV40S6N475264
  • Item #7625186
  • Manufacturer Part #URG1PV40S6N-475-264
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Includes Vitraglas® Lining
  • Hydro Jet® Total Performance System
  • Fir Defender Safety System<Reg/>
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
40 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
26-3/16 in
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
55-7/16 in
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
43
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
144 lb