This product requires certification to purchase.

48 gal. Tall 65 MBH Residential Natural Gas Water Heater

This product has been replaced by

48 gal. Tall 65 MBH Residential Natural Gas Water Heater
Bradford White 48 gal. Tall 65 MBH Low NOx Power Vent Natural Gas Water Heater
Manufacturer Part #RG2PV50H6N19
You last purchased this on
 
Bradford White

TTW® 48 gal. Tall 65 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV50H6N
  • Item #5058927
  • Manufacturer Part #RG2PV50H6N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

48 gal. Tall 65 MBH Residential Natural Gas Water Heater
Bradford White 48 gal. Tall 65 MBH Low NOx Power Vent Natural Gas Water Heater
Manufacturer Part #RG2PV50H6N19
Bradford White

TTW® 48 gal. Tall 65 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV50H6N
  • Item #5058927
  • Manufacturer Part #RG2PV50H6N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Powerful Blower Motor
  • Additional Side Connections
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Protective Magnesium Anode Rod
  • Low Restrictive Brass Drain Valve
  • Nox Emissions
  • Requires Certification
  • Green


Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
65000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
48 gal
Collection:
TTW®
Depth:
26-15/16 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
116
Fuel Type:
Natural Gas
Height:
66-1/2 in
Lining of Tank:
Vitraglas®
MBH:
65
Maximum Temperature:
160
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
187 lb