This product requires certification to purchase.

Tall 40 MBH Residential Natural Gas Water Heater

This product has been replaced by

Bradford White Short 40 MBH Residential Natural Gas Water Heater
Bradford White Short 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG1PV40S6N19
You last purchased this on
 
Bradford White

TTW® Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG1PV40S6N
  • Item #5058932
  • Manufacturer Part #RG1PV40S6N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Short 40 MBH Residential Natural Gas Water Heater
Bradford White Short 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG1PV40S6N19
Bradford White

TTW® Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG1PV40S6N
  • Item #5058932
  • Manufacturer Part #RG1PV40S6N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Icon System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Powerful blower motor
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Energy Star® qualified
  • Horizontal and vertical venting
  • Advanced ScreenLok® technology flame arrestor design
  • Water connections - 3/4 in. NPT
  • Requires Certification
  • Green


Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
40 gal
Collection:
TTW®
Depth:
25-15/16 in
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
55-7/16 in
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
55 to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall