1/2 in. 2.2 gpm NPT Brass Two Handle Wrist Blade Deck Mount Safety Shower
1/2 in. 2.2 gpm NPT Brass Two Handle Wrist Blade Deck Mount Safety Shower
Frequently Purchased Together
Product Details
Product Details
- Combined faucet and eyewash in one product
- Halo delivers the most effective eye wash-down coverage and spray pattern
- Exceeds American National Standard Z358.1 Specifications
- The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated
- Swing activation of eyewash moves faucet out of the way
- Water remains in the sink when either faucet or eyewash is activated
- Durable anti-rotational deck-mount units
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B125.1-18, CSA B125.6-17
- Color Finish Category:
- Chromes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.