1/2 in. FNPT Brass Ball Valve
1/2 in. FNPT Brass Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S19-310AC, S19-310BFSS, S19-310SS, S19-310UU, S19-44022ABC
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Type:
- Push
- Height:
- 2-7/10 in
- Length:
- 4-3/5 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Weight:
- 1.15 lb
- Width:
- 4-1/5 in