1 - 18 in. Brass Hex Bonnet Nut for MF2933 Terreon Tri-Fount Wash Fountain
1 - 18 in. Brass Hex Bonnet Nut for MF2933 Terreon Tri-Fount Wash Fountain
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Height:
- 219/500 in
- IAPMO Listed:
- No
- Length:
- 1-47/250 in
- Material:
- Brass
- NSF Certified:
- No
- Thread Size:
- 18 mm
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 1/25 lb
- Width:
- 1-47/250 in