10 x 1/2 in. NPT 5 gpm NEMA 3R Emergency Signalling System Eye or Face Wash
10 x 1/2 in. NPT 5 gpm NEMA 3R Emergency Signalling System Eye or Face Wash
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Outdoor
- BAA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 5 gpm
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Fixture Mount
- Length:
- 5-1/2 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- NEMA:
- NEMA 3R
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Valve Size:
- 1/2 in
- Volts:
- 90/265V
- Width:
- 10 in