This product requires certification to purchase.

120V Explosion Proof Flow Switch Alarm System

You last purchased this on
 
Bradley Corporation

120V Explosion Proof Flow Switch Alarm System

  • Fast #
  • Part #BS19320EXP120
  • Item #3154526
  • Manufacturer Part #S19-320EXP120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

120V Explosion Proof Flow Switch Alarm System

  • Fast #
  • Part #BS19320EXP120
  • Item #3154526
  • Manufacturer Part #S19-320EXP120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Volts:
120V