15 gal Portable Pressure Eye Wash Unit
15 gal Portable Pressure Eye Wash Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal identification sign and inspection tag included
- Ideal for providing emergency protection in areas where permanent water supply is not available
- Pressurized eye wash with twin chrome plated brass soft flow eyewash heads
- Pressurized eye/face wash with 15 gallon tank and twin chrome plated brass soft flow eyewash heads
- Complies with American National Standard Z358.1 when used exclusively as an eyewash
- Highly visible yellow-colored hose spray (S19-788 only)
- Full, one-year warranty
Specifications
- ANSI:
- ANSI Z358.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 13-1/4 in
- Length:
- 39 in
- Product Type:
- Eyewash and Drench Hose
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 15 gal
- Width:
- 16-1/2 in