16 oz. Stainless Steel and ABS Soap Dispenser
16 oz. Stainless Steel and ABS Soap Dispenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 16 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 5-1/8 in
- Material:
- Stainless Steel, Plastic, Brass
- Material Type:
- ABS
- Spout Reach:
- 2-1/2 in
- UL Listed:
- No
- Width:
- 3-3/8 in