2-1/2 x 3-1/2 in. Metal Washer for Type A, Type B, Type H and Type O
2-1/2 x 3-1/2 in. Metal Washer for Type A, Type B, Type H and Type O
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Type A, Type B, Type H, Type O
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Diameter:
- 2-1/2 in
- Diameter - Outside:
- 3/8 in
- Height:
- 1/8 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/2 in
- Material:
- Metal
- Product Type:
- Washer
- Weight:
- 0.178 lb
- Width:
- 3-1/2 in