2 in. Metal, Plastic and Rubber Faucet Hole Cover for Touch 'N Flo Shower Valve
2 in. Metal, Plastic and Rubber Faucet Hole Cover for Touch 'N Flo Shower Valve
Frequently Purchased Together
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Faucet Part Type:
- Faucet Hole Cover
- Fits Brand:
- Bradley
- Fits Model:
- Touch 'N Flo
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 2 in
- Material:
- Metal, Plastic, Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 2 in