24 in. Pull Rod
24 in. Pull Rod
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S19-120, S19-310, S19-120A , S19-130A, S19-310AC, S19-130, S19-310UU and S19-310BF Drench Showers
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Product Type:
- Pull Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 9-1/4 in