This product requires certification to purchase.

8 in. Napkin and Tampon Vendor in Satin

You last purchased this on
 
Bradley Corporation

8 in. Napkin and Tampon Vendor in Satin

  • Fast #
  • Part #B401450000
  • Item #3301176
  • Manufacturer Part #401-450000
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

8 in. Napkin and Tampon Vendor in Satin

  • Fast #
  • Part #B401450000
  • Item #3301176
  • Manufacturer Part #401-450000
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Recessed
  • 30 napkins and/or 28 tampons
  • 25 cent coin-operated
  • Satin finish stainless steel
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
30-19/50 in
Height:
7-3/4 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
16-39/125 in