This product requires certification to purchase.

BEN Shower SEAT XH

You last purchased this on
 
Bradley Corporation

BEN Shower SEAT XH

  • Fast #
  • Part #B958000000
  • Item #3857381
  • Manufacturer Part #958-000000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

BEN Shower SEAT XH

  • Fast #
  • Part #B958000000
  • Item #3857381
  • Manufacturer Part #958-000000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
4-3/4 in
Length:
36-3/4 in
Material:
Phenolic
Overall Length:
36-3/4 in
Overall Width:
30 in
Proposition 65:
WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Weight:
22-17/25 lb
Width:
30 in