This product requires certification to purchase.

11 in. Surface Mount Seat Cover Dispenser in Satin Stainless Steel

You last purchased this on
 
Bradley Corporation

BradEx® 11 in. Surface Mount Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #B5831000000
  • Item #3301087
  • Manufacturer Part #5831-000000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® 11 in. Surface Mount Seat Cover Dispenser in Satin Stainless Steel

  • Fast #
  • Part #B5831000000
  • Item #3301087
  • Manufacturer Part #5831-000000
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Surface-mounted ADA compliant
  • Insert seat covers through bottom of unit
  • 250 standard single-fold or half-fold toilet seat covers
  • Satin finish stainless steel
  • Requires Certification

Specifications

Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
2 in
Height:
4-3/4 in
Installation Type:
Surface Mount
Length:
16-1/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Width:
11-1/2 in