2-Roll Surface Mount Tissue Dispenser
BradEx® 2-Roll Surface Mount Tissue Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cabinet 22 gauge stainless steel with exposed surfaces in architectural satin finish
- Welded construction with burr-free edges
- Service door 22 gauge stainless steel with exposed surfaces in architectural satin finish and tumbler lock keyed like other Bradley units, Hinged at bottom
- Spindles non-removable by user
- Hinged door permits access to storage compartment for servicing of unit
- Cabinet holds two rolls of 4-1/2 in x 5 in standard core toilet tissue
- ADA compliant
Specifications
- Collection:
- BradEx®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-5/16 in
- Height:
- 10-3/8 in
- Installation Type:
- Surface Mount
- Length:
- 10-63/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 5-9/16 in